Phoenix Contact 2866792 3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting - 2866792
+ / - Hover over image to Zoom
Other Views

    3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866792
    SKU: 25196858
    $572.29
    Checking Pricing
         
    Input Amperage:0.9 at 600 V DC A; 1.3
    Input Voltage:400 to 500 V AC
    Width (mm):69 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866792
    • Input Amperage 0.9 at 600 V DC A; 1.3
    • Input Voltage 400 to 500 V AC
    • Output Amperage 20 A
    • Width (mm) 69 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting, Input Voltage: 400 to 500 V AC, Output Amerage: 20 A, Input Amperage: 0.9 at 600 V DC A; 1.3 at 500 V AC A; 1.6 at 400 V AC A, Width (mm): 69 mm