Phoenix Contact 2866705 3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting - 2866705
+ / - Hover over image to Zoom
Other Views

    3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866705
    SKU: 25164022
    $413.81
    Checking Pricing
         
    Input Amperage:0.4 at 600 V DC A; 1 at
    Input Voltage:400 to 500 V AC
    Width (mm):60 mm
    Output Amperage:10:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866705
    • Input Amperage 0.4 at 600 V DC A; 1 at
    • Input Voltage 400 to 500 V AC
    • Output Amperage 10:00 AM
    • Width (mm) 60 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting, Input Voltage: 400 to 500 V AC, Output Amerage: 10 A, Input Amperage: 0.4 at 600 V DC A; 1 at 500 V AC A; 1.2 at 400 V AC A, Width (mm): 60 mm