Phoenix Contact 2866734 3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting - 2866734
+ / - Hover over image to Zoom
Other Views

    3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866734
    SKU: 25164021
    $297.75
    Checking Pricing
         
    Input Amperage:0.2 at 600 V DC A; 0.7
    Input Voltage:400 to 500 V AC
    Width (mm):40 mm
    Output Amperage:5:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866734
    • Input Amperage 0.2 at 600 V DC A; 0.7
    • Input Voltage 400 to 500 V AC
    • Output Amperage 5:00 AM
    • Width (mm) 40 mm
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    3-Phase Primary Switched Quint Power Supply Unit For DIN Rail Mounting, Input Voltage: 400 to 500 V AC, Output Amerage: 5 A, Input Amperage: 0.2 at 600 V DC A; 0.7 at 500 V AC A; 0.8 at 400 V AC A, Width (mm): 40 mm