Phoenix Contact 2866459 3-Phase Primary Switched Power Supply Unit | Graybar Store
Phoenix Contact - 3-Phase Primary Switched Power Supply Unit - 2866459
+ / - Hover over image to Zoom
Other Views

    3-Phase Primary Switched Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866459
    SKU: 25159115
    $291.38
    Checking Pricing
         
    Input Amperage:0.5 at 480 V AC A; 0.6
    Input Voltage:320 to 575 V AC
    Width (mm):60 mm
    Output Amperage:10:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866459
    • Input Amperage 0.5 at 480 V AC A; 0.6
    • Input Voltage 320 to 575 V AC
    • Output Amperage 10:00 AM
    • Width (mm) 60 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3-Phase Primary Switched Power Supply Unit, Input Voltage: 320 to 575 V AC, Output Amerage: 10 A, Input Amperage: 0.5 at 480 V AC A; 0.6 at 400 V AC A, Width (mm): 60 mm