Phoenix Contact 2866394 3-Phase Primary Switched Power Supply Unit | Graybar Store
Phoenix Contact - 3-Phase Primary Switched Power Supply Unit - 2866394
+ / - Hover over image to Zoom
Other Views

    3-Phase Primary Switched Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866394
    SKU: 25088761
    $407.94
    Checking Pricing
         
    Input Amperage:0.8 at 480 V AC A; 1.1
    Input Voltage:400 to 500 V AC
    Width (mm):115 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866394
    • Input Amperage 0.8 at 480 V AC A; 1.1
    • Input Voltage 400 to 500 V AC
    • Output Amperage 20 A
    • Width (mm) 115 mm
    • Country of Origin CN - China
    Product Overview:
    3-Phase Primary Switched Power Supply Unit, Input Voltage: 400 to 500 V AC, Output Amerage: 20 A, Input Amperage: 0.8 at 480 V AC A; 1.1 at 400 V AC A, Width (mm): 115 mm