Phoenix Contact 2938727 3-Phase Primary Switched Power Supply Unit | Graybar Store
Phoenix Contact - 3-Phase Primary Switched Power Supply Unit - 2938727
+ / - Hover over image to Zoom
Other Views

    3-Phase Primary Switched Power Supply Unit

    Manufacturer: Phoenix Contact
    Manufacturer #: 2938727
    SKU: 22075710
    $765.31
    Checking Pricing
         
    Input Amperage:1 at 480 V AC A; 1.1 at
    Input Voltage:320 to 575 V AC; 450 to 800 V DC
    Width (mm):160 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2938727
    • Input Amperage 1 at 480 V AC A; 1.1 at
    • Input Voltage 320 to 575 V AC; 450 to 800 V DC
    • Output Amperage 20 A
    • Width (mm) 160 mm
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    3-Phase Primary Switched Power Supply Unit, Input Voltage: 320 to 575 V AC; 450 to 800 V DC, Output Amerage: 20 A, Input Amperage: 1 at 480 V AC A; 1.1 at 400 V AC A, Width (mm): 160 mm