Square D (Schneider Electric) LR9F7575 3-Phase Overload Relay | Graybar Store
Square D (Schneider Electric) - 3-Phase Overload Relay - LR9F7575
+ / - Hover over image to Zoom
Other Views

    3-Phase Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR9F7575
    SKU: 97214793
    $374.97
    Checking Pricing
         
    Additional Features:Separate Mount; Solid State
    Termination:Screw
    Amperage Rating:200 to 330 A
    Voltage Rating:1000 V
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR9F7575
    • Termination Screw
    • Additional Features Separate Mount; Solid State
    • Amperage Rating 200 to 330 A
    • Contact Operation 1 NC; 1 NO
    • Voltage Rating 1000 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ LR9F 3-Phase Overload Relay, Voltage Rating: 1000 V, Amperage Rating: 200 to 330 A, Screw Termination