Tripp Lite PDU3VN3L2120LV 3-Phase Monitored Power Distribution Unit | Graybar Store
Tripp Lite - 3-Phase Monitored Power Distribution Unit - PDU3VN3L2120LV
+ / - Hover over image to Zoom
Other Views

    3-Phase Monitored Power Distribution Unit

    Manufacturer: Tripp Lite
    Manufacturer #: PDU3VN3L2120LV
    SKU: 25360471
    $565.59
    Checking Pricing
         
    Watts:5.7 kW
    Color:Black
    Size:1.67 in
    No. of Outlets:36
    Plug Configuration:NEMA L21-20P
    Length:70 in.
    Width (Inches):2.19
    Amps:16 A
    Voltage (Volts):208
    Cord Length (Feet):3
    Receptacle Configuration:NEMA 5-15/20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU3VN3L2120LV
    • Color Black
    • Size 1.67 in
    • Voltage (Volts) 208
    • Amps 16 A
    • Cord Length (Feet) 3
    • Length 70 in.
    • No. of Outlets 36
    • Plug Configuration NEMA L21-20P
    • Receptacle Configuration NEMA 5-15/20R
    • Watts 5.7 kW
    • Width (Inches) 2.19
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3-Phase Monitored Power Distribution Unit, Voltage (Volts): 208 V, Amps: 16 A, Black, Receptacle Configuration: (36) 5-15/20R, Cord Length (Feet): 3 ft