Tripp Lite PDU3VN10G60 3-Phase Monitored Power Distribution Unit | Graybar Store
Tripp Lite - 3-Phase Monitored Power Distribution Unit - PDU3VN10G60
+ / - Hover over image to Zoom
Other Views

    3-Phase Monitored Power Distribution Unit

    Manufacturer: Tripp Lite
    Manufacturer #: PDU3VN10G60
    SKU: 25360453
    $1,371.58
    Checking Pricing
         
    Watts:14.5 kW
    Color:Black
    Size:2.49 in
    No. of Outlets:16
    Length:70 in.
    Width (Inches):2.17
    Amps:35 A
    Voltage (Volts):200; 208; 240
    Cord Length (Feet):10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU3VN10G60
    • Color Black
    • Size 2.49 in
    • Voltage (Volts) 200; 208; 240
    • Amps 35 A
    • Cord Length (Feet) 10
    • Length 70 in.
    • No. of Outlets 16
    • Watts 14.5 kW
    • Width (Inches) 2.17
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3-Phase Monitored Power Distribution Unit, Voltage (Volts): 200 V; 208 V; 240 V, Amps: 35 A, Black, Cord Length (Feet): 10 ft