Tripp Lite 3-Phase Monitored PDU | Graybar Store
Tripp Lite - 3-Phase Monitored PDU
+ / - Hover over image to Zoom
Other Views

    3-Phase Monitored PDU

    Manufacturer: Tripp Lite
         

    Tripp Lite 3 phase Monitored PDU / Power Distribution Unit offers real-time remote monitoring of voltage, frequency and load levels via built-in network connection.

    • Manufacturer Tripp Lite
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Watts
    Color
    Size
    No. of Outlets
    Plug Configuration
    Length
    Width (Inches)
    Amps
    Voltage (Volts)
    Cord Length (Feet)
    Receptacle Configuration
    Price
    PDU3VN10G60
    25360453
    14.5 kW
    Black
    2.49 in
    16
    70 in.
    2.17
    35 A
    200; 208; 240
    10
    $
    1371
    .58
    /
    EA
    25360453
    Watts
    14.5 kW
    Color
    Black
    Size
    2.49 in
    No. of Outlets
    16
    Plug Configuration
    Length
    70 in.
    Width (Inches)
    2.17
    Amps
    35 A
    Voltage (Volts)
    200; 208; 240
    Cord Length (Feet)
    10
    Receptacle Configuration
    $
    1371
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PDU3VN10L2120LV
    25360472
    5.7 kW
    Black
    1.67 in
    36
    NEMA L21-20P
    70 in.
    2.19
    16 A
    208
    10
    NEMA 5-15/20R
    $
    599
    .49
    /
    EA
    25360472
    Watts
    5.7 kW
    Color
    Black
    Size
    1.67 in
    No. of Outlets
    36
    Plug Configuration
    NEMA L21-20P
    Length
    70 in.
    Width (Inches)
    2.19
    Amps
    16 A
    Voltage (Volts)
    208
    Cord Length (Feet)
    10
    Receptacle Configuration
    NEMA 5-15/20R
    $
    599
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PDU3VN3L2120LV
    25360471
    5.7 kW
    Black
    1.67 in
    36
    NEMA L21-20P
    70 in.
    2.19
    16 A
    208
    3
    NEMA 5-15/20R
    $
    565
    .59
    /
    EA
    25360471
    Watts
    5.7 kW
    Color
    Black
    Size
    1.67 in
    No. of Outlets
    36
    Plug Configuration
    NEMA L21-20P
    Length
    70 in.
    Width (Inches)
    2.19
    Amps
    16 A
    Voltage (Volts)
    208
    Cord Length (Feet)
    3
    Receptacle Configuration
    NEMA 5-15/20R
    $
    565
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25360453 SKU, 25360453 ANALYTICS...
    Size
    2.49 in
    No. of Outlets
    16
    Plug Configuration
    Length
    70 in.
    Width (Inches)
    2.17
    Amps
    35 A
    Voltage (Volts)
    200; 208; 240
    Cord Length (Feet)
    10
    Receptacle Configuration
    Price
    $
    1371
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25360472 SKU, 25360472 ANALYTICS...
    Size
    1.67 in
    No. of Outlets
    36
    Plug Configuration
    NEMA L21-20P
    Length
    70 in.
    Width (Inches)
    2.19
    Amps
    16 A
    Voltage (Volts)
    208
    Cord Length (Feet)
    10
    Receptacle Configuration
    NEMA 5-15/20R
    Price
    $
    599
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25360471 SKU, 25360471 ANALYTICS...
    Size
    1.67 in
    No. of Outlets
    36
    Plug Configuration
    NEMA L21-20P
    Length
    70 in.
    Width (Inches)
    2.19
    Amps
    16 A
    Voltage (Volts)
    208
    Cord Length (Feet)
    3
    Receptacle Configuration
    NEMA 5-15/20R
    Price
    $
    565
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available