Cooper Lighting (Eaton) 2EP3GAVX-332S36I-UNV-EB81-U 3 Lamp Air Suppy Parabolic, 2x4, 18 Cell | Graybar Store
Cooper Lighting (Eaton) - 3 Lamp Air Suppy Parabolic, 2x4, 18 Cell - 2EP3GAVX-332S36I-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    3 Lamp Air Suppy Parabolic, 2x4, 18 Cell

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2EP3GAVX-332S36I-UNV-EB81-U
    SKU: 99663609
    $84.55
    Checking Pricing
         
    Lamp Watts:32
    No. of Lamps:3
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Air Supply Parabolic
    Additional Options:18 Cell
    Lumens:3100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2EP3GAVX-332S36I-UNV-EB81-U
    • Additional Options 18 Cell
    • Additional Features Air Supply Parabolic
    • Ballast Type Electronic Ballast
    • Brand Eaton
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • Lumens 3100
    • No. of Ballasts 1
    • No. of Lamps 3
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3 Lamp, 2x4 Air supply parabolic, with vanes, 18 cell, semi specular/low iridescent haze 3 in. louver, CEE Listed electronic ballast, T8.