Crouse Hinds (Eaton) 657 Compression Connector, EMT, Steel, Zinc Plated, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Compression Connector, EMT, Steel, Zinc Plated, 3 in. - 657
+ / - Hover over image to Zoom
Other Views

    Compression Connector, EMT, Steel, Zinc Plated, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 657
    SKU: 88073723
    $22.00
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 657
    • Finish Zinc Plated
    • Materials Steel
    • Throat Type Non-Insulated
    Product Overview:
    Compression connector for 3 inch EMT conduit. Connector is zinc plated steel.