Crouse Hinds (Eaton) H1038 Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 3 in. - H1038
+ / - Hover over image to Zoom
Other Views

    Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated Throat, 150°C, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H1038
    SKU: 91020472
    $21.28
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H1038
    • Type Bushing
    • Materials Zinc Electroplated Malleable Iron
    • Temperature Rating 150°C
    • Throat Type Insulated
    Product Overview:
    Zinc plated malleable iron rigid/IMC bushing with plastic throat liner is 3 inch.