Crouse Hinds (Eaton) ACB300 Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 3 in. - ACB300
+ / - Hover over image to Zoom
Other Views

    Set-Screw Connector, Straight, Zinc Electroplated Steel, AC/MC Cable, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ACB300
    SKU: 25241551
    $114.74
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ACB300
    • Type Armored Cable Connector
    • Bend (Degree) 0
    • Brand ACB Series
    • Connection Type Set-Screw
    Product Overview:
    Cable connector for 3 inch flexible metallic conduit and AC/MC cable, 3.160 to 3.560 inch cable opening. Connector is zinc electroplated steel.