Bridgeport Fittings 1128 3 Inch Zinc Electro-Plate Malleable Iron 3-Piece Coupling | Graybar Store
Bridgeport Fittings - 3 Inch Zinc Electro-Plate Malleable Iron 3-Piece Coupling - 1128
+ / - Hover over image to Zoom
Other Views

    3 Inch Zinc Electro-Plate Malleable Iron 3-Piece Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1128
    SKU: 88031186
    $125.60
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1128
    • Materials Malleable Iron
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Malleable iron 3-piece coupling for 3 inch conduit.