Arlington DLN8 3 Inch Zinc Die Cast Rigid/IMC Conduit Locknut | Graybar Store
Arlington - 3 Inch Zinc Die Cast Rigid/IMC Conduit Locknut - DLN8
+ / - Hover over image to Zoom
Other Views

    3 Inch Zinc Die Cast Rigid/IMC Conduit Locknut

    Manufacturer: Arlington
    Manufacturer #: DLN8
    SKU: 90082715
    $4.08
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DLN8
    • Materials Die Cast Zinc
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3 in.
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast rigid/IMC conduit locknut is 3 inch.