Arlington 858 3 Inch Zinc Die Cast Malleable Iron 90° Flex Connector | Graybar Store
Arlington - 3 Inch Zinc Die Cast Malleable Iron 90° Flex Connector - 858
+ / - Hover over image to Zoom
Other Views

    3 Inch Zinc Die Cast Malleable Iron 90° Flex Connector

    Manufacturer: Arlington
    Manufacturer #: 858
    SKU: 90082699
    $94.00
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 858
    • Bend (Degree) 90
    • Materials Malleable Iron
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    90° connector for 3 inch flexible metallic conduit. Connector is malleable iron.