Arlington 508 3 Inch Zinc Die Cast Chase Nipple | Graybar Store
Arlington - 3 Inch Zinc Die Cast Chase Nipple - 508
+ / - Hover over image to Zoom
Other Views

    3 Inch Zinc Die Cast Chase Nipple

    Manufacturer: Arlington
    Manufacturer #: 508
    SKU: 90082653
    $19.16
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 508
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast chase nipple is 3 inch.