Arlington LT90300 Liquid Tight Connector, Zinc Die Cast, 90°, 3 in. | Graybar Store
Arlington - Liquid Tight Connector, Zinc Die Cast, 90°, 3 in. - LT90300
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, 90°, 3 in.

    Manufacturer: Arlington
    Manufacturer #: LT90300
    SKU: 90082746
    $159.87
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LT90300
    • Bend (Degree) 90
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    90° liquidtight connector for 3 inch liquidtight conduit. Connector is zinc die cast.