Graybar Vendor SWEDGE-REDUCER-3 X 2 3 Inch x 2 Inch Schedule 40 PVC Swedge Coupling | Graybar Store
Graybar Vendor - 3 Inch x 2 Inch Schedule 40 PVC Swedge Coupling - SWEDGE-REDUCER-3 X 2
+ / - Hover over image to Zoom
Other Views

    3 Inch x 2 Inch Schedule 40 PVC Swedge Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: SWEDGE-REDUCER-3 X 2
    SKU: 99503965
    $15.18
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # SWEDGE-REDUCER-3 X 2
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    PVC schedule 40 swedge coupling is 3 inch.