Burndy GAR2026 3 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector | Graybar Store
Burndy - 3 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector - GAR2026
+ / - Hover over image to Zoom
Other Views

    3 Inch to 4 to 2/0 AWG High-Conductivity Copper Alloy Fence Post Direct Burial Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GAR2026
    SKU: 88047348
    $92.75
    Checking Pricing
         
    Pipe Size (Inches):3 in.
    Wire Size:4 Solid to 2/0 Stranded AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR2026
    • Materials Copper Alloy
    • Pipe Size (Inches) 3 in.
    • Wire Size 4 Solid to 2/0 Stranded AWG
    • Country of Origin US - USA
    Product Overview:
    Grounding connector connects 4 AWG solid to 2/0 AWG stranded wire to 3 inch pipe. Grounding connector is copper alloy with silicone bronze hardware. Grounding connector is rated for direct burial.
    Grounding connector can join a range or cable, parallel or at right angles to a rod or tube. Grounding connector is especially good for fence posts.