Bridgeport Fittings SGBS-388CL 3 Inch to 4 to 1/0 Zinc Plated Steel Rigid/IMC Split Grounding Bushing with Aluminum Lug | Graybar Store
Bridgeport Fittings - 3 Inch to 4 to 1/0 Zinc Plated Steel Rigid/IMC Split Grounding Bushing with Aluminum Lug - SGBS-388CL
+ / - Hover over image to Zoom
Other Views

    3 Inch to 4 to 1/0 Zinc Plated Steel Rigid/IMC Split Grounding Bushing with Aluminum Lug

    Manufacturer: Bridgeport Fittings
    Manufacturer #: SGBS-388CL
    SKU: 25675507
    $58.90
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Lug Capacity:4 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # SGBS-388CL
    • Lug Capacity 4 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Zinc Plated Steel
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Split grounding bushing joins 4 to 1/0 AWG conduit to 3 inch conduit. Bushing is zinc plated steel with aluminum alloy lug.