Bridgeport Fittings 388-DC 3 Inch to 14 to 1/0 AWG Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Alloy Lug | Graybar Store
Bridgeport Fittings - 3 Inch to 14 to 1/0 AWG  Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Alloy Lug - 388-DC
+ / - Hover over image to Zoom
Other Views

    3 Inch to 14 to 1/0 AWG Zinc Die Cast Threaded Insulated Grounding Bushing With Aluminum Alloy Lug

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 388-DC
    SKU: 88031740
    $20.51
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Lug Capacity:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 388-DC
    • Installation Threaded
    • Lug Capacity 14 to 1/0 AWG
    • Lug Type Aluminum Alloy
    • Materials Die Cast Zinc
    • Temperature Rating 150°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Grounding bushing joins 14 to 1/0 AWG conduit to 3 inch conduit. Bushing is threaded and insulated. Bushing is zinc die cast with an aluminum alloy lug.