Thomas and Betts 1949 T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 3 in. | Graybar Store
Thomas and Betts - T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 3 in. - 1949
+ / - Hover over image to Zoom
Other Views

    T&B® Chase Nipple, Rigid/IMC, Malleable Iron, Insulated, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1949
    SKU: 88263604
    $50.39
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1949
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Malleable iron chase nipple is 3 inch with nylon insulation.