Thomas and Betts 682 T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 3 in. | Graybar Store
Thomas and Betts - T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 3 in. - 682
+ / - Hover over image to Zoom
Other Views

    T&B® 3-Piece Coupling, Malleable Iron, Rigid/IMC Conduit, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 682
    SKU: 88265284
    $158.60
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 682
    • Materials Malleable Iron
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Malleable iron 3-piece coupling for 3 inch rigid/IMC conduit.