Thomas and Betts 682AL T&B® 3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 3 in. | Graybar Store
Thomas and Betts - T&B® 3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 3 in. - 682AL
+ / - Hover over image to Zoom
Other Views

    T&B® 3-Piece Coupling, Aluminum, Rigid/IMC Conduit, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 682AL
    SKU: 88265285
    $345.40
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 682AL
    • Materials Aluminum
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Aluminum 3-piece coupling for 3 inch rigid/IMC conduit.