Arlington L428 3 Inch Straight Zinc Die Cast Squeeze Flex Connector | Graybar Store
Arlington - 3 Inch Straight Zinc Die Cast Squeeze Flex Connector - L428
+ / - Hover over image to Zoom
Other Views

    3 Inch Straight Zinc Die Cast Squeeze Flex Connector

    Manufacturer: Arlington
    Manufacturer #: L428
    SKU: 90082727
    $38.29
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Additional Features:End Stop Diameter 2.980 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # L428
    • Additional Features End Stop Diameter 2.980 in.
    • Connection Type Squeeze
    • Materials Die Cast Zinc
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Squeeze connector for 3 inch flexible metallic conduit. Connector is zinc die cast.