Arlington SL300 3 Inch Steel Rigid/IMC Sealing Locknut With Molded PVC Gasket | Graybar Store
Arlington - 3 Inch Steel Rigid/IMC Sealing Locknut With Molded PVC Gasket - SL300
+ / - Hover over image to Zoom
Other Views

    3 Inch Steel Rigid/IMC Sealing Locknut With Molded PVC Gasket

    Manufacturer: Arlington
    Manufacturer #: SL300
    SKU: 91028924
    $20.56
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # SL300
    • Type Sealing Locknut
    • Gasket Material Molded PVC
    • Materials Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Steel rigid/IMC sealing locknut is 3 inch and has molded PVC gasket