Thomas and Betts LN 208 Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 3 in. | Graybar Store
Thomas and Betts - Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 3 in. - LN 208
+ / - Hover over image to Zoom
Other Views

    Steel City® Locknut, Zinc Die Cast, Rigid/IMC Conduit, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LN 208
    SKU: 89088751
    $6.15
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LN 208
    • Type Locknut
    • Materials Die Cast Zinc
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Zinc die cast Rigid/IMC locknut is 3 inch.