Graybar Vendor COUP-LONG-LINE-3 3 Inch Schedule 40 PVC Longline Coupling | Graybar Store
Graybar Vendor - 3 Inch Schedule 40 PVC Longline Coupling - COUP-LONG-LINE-3
+ / - Hover over image to Zoom
Other Views

    3 Inch Schedule 40 PVC Longline Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: COUP-LONG-LINE-3
    SKU: 97253389
    $16.38
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # COUP-LONG-LINE-3
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    PVC schedule 40 longline coupling is 3 inch.