Cantex 5140039 3 Inch Schedule 40 PVC Conduit End Cap | Graybar Store
Cantex - 3 Inch Schedule 40 PVC Conduit End Cap - 5140039
+ / - Hover over image to Zoom
Other Views

    3 Inch Schedule 40 PVC Conduit End Cap

    Manufacturer: Cantex
    Manufacturer #: 5140039
    SKU: 90086347
    Price pending
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5140039
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit end cap for 3 inch schedule 40 PVC. End cap is PVC.