Raco 1039 3 Inch Raco® Zinc Electroplated Steel 2-Piece Knockout Seal | Graybar Store
Raco - 3 Inch Raco® Zinc Electroplated Steel 2-Piece Knockout Seal - 1039
+ / - Hover over image to Zoom
Other Views

    3 Inch Raco® Zinc Electroplated Steel 2-Piece Knockout Seal

    Manufacturer: Raco
    Manufacturer #: 1039
    SKU: 88217417
    $27.99
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1039
    • Materials Zinc Plated Steel
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc electroplated steel 2-piece knockout seal for 3 inch opening.