Thomas and Betts E948L 3 inch PVC Repari Sleeve Coupling | Graybar Store
Thomas and Betts - 3 inch PVC Repari Sleeve Coupling - E948L
+ / - Hover over image to Zoom
Other Views

    3 inch PVC Repari Sleeve Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: E948L
    SKU: 88303070
    $16.65
    Checking Pricing
         
    Size:3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E948L
    • Size 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 inch PVC repair sleeve coupling, no internal stop.