Thomas and Betts E948L6 3 inch PVC Repari Sleeve Coupling | Graybar Store
Thomas and Betts - 3 inch PVC Repari Sleeve Coupling - E948L6
+ / - Hover over image to Zoom
Other Views

    3 inch PVC Repari Sleeve Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: E948L6
    SKU: 25185363
    $15.45
    Checking Pricing
         
    Size:3 in.
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E948L6
    • Size 3 in.
    • Length 6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 inch PVC repair sleeve coupling, no internal stop, length - 6 inch.