Graybar Vendor FA-3 Adapter, Female, PVC Conduit, PVC, 3 in. | Graybar Store
Graybar Vendor - Adapter, Female, PVC Conduit, PVC, 3 in. - FA-3
+ / - Hover over image to Zoom
Other Views

    Adapter, Female, PVC Conduit, PVC, 3 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: FA-3
    SKU: 88285293
    $2.96
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FA-3
    • Type Female
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    Female adapter for 3 inch PVC conduit. Adapter is PVC.