Graybar Vendor CAP-3 3 Inch PVC Conduit End Cap | Graybar Store
Graybar Vendor - 3 Inch PVC Conduit End Cap - CAP-3
+ / - Hover over image to Zoom
Other Views

    3 Inch PVC Conduit End Cap

    Manufacturer: Graybar Vendor
    Manufacturer #: CAP-3
    SKU: 93153950
    $7.77
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CAP-3
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    End cap for 3 inch PVC conduit. End cap is PVC.