Bridgeport Fittings TWB-58 Conduit Bushing, Polyethylene, EMT, Push-On, Insulating, 3 in. | Graybar Store
Bridgeport Fittings - Conduit Bushing, Polyethylene, EMT, Push-On, Insulating, 3 in. - TWB-58
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Polyethylene, EMT, Push-On, Insulating, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: TWB-58
    SKU: 99446734
    $4.05
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # TWB-58
    • Type Insulating
    • Connection Type Push-On
    • Materials Polyethylene
    • For Use With EMT Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Polyethylene push-on insulating bushing is 3 inch and used with EMT.