Crouse Hinds (Eaton) 938 Conduit Bushing, Plastic, Insulating, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Conduit Bushing, Plastic, Insulating, 3 in. - 938
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Plastic, Insulating, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 938
    SKU: 91020480
    $4.95
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 938
    • Type Insulating
    • Materials Plastic
    Product Overview:
    Plastic insulating bushing is 3 inch.