Arlington 447 3 Inch Plastic Insulated Bushing | Graybar Store
Arlington - 3 Inch Plastic Insulated Bushing - 447
+ / - Hover over image to Zoom
Other Views

    3 Inch Plastic Insulated Bushing

    Manufacturer: Arlington
    Manufacturer #: 447
    SKU: 90095749
    $1.95
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 447
    • Materials Plastic
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic insulating bushing is 3 inch.