Edwards Signaling 15-3AB 3 Inch ,Miniature Adjustable Volume Buzzer | Graybar Store
Edwards Signaling - 3 Inch ,Miniature Adjustable Volume Buzzer - 15-3AB
+ / - Hover over image to Zoom
Other Views

    3 Inch ,Miniature Adjustable Volume Buzzer

    Manufacturer: Edwards Signaling
    Manufacturer #: 15-3AB
    SKU: 88085795
    $63.90
    Checking Pricing
         
    Voltage Rating:6- 12 V
    Color:Silver
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 15-3AB
    • Color Silver
    • Voltage Rating 6- 12 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Silver, 0.4 A At 6 to 12 Vac/0.3 A At 5 to 10 Vdc Operating Current, buzzer.