Crouse Hinds (Eaton) HGLL8C 3 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 3 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C - HGLL8C
+ / - Hover over image to Zoom
Other Views

    3 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLL8C
    SKU: 92082752
    $33.20
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Lug Capacity:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLL8C
    • Installation Threaded
    • Lug Capacity 8 to 1/0 AWG
    • Lug Type Copper
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 8 to 1/0 AWG conduit to 3 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with a copper lug.