Bridgeport Fittings 437-SLT Liquid Tight Connector, Malleable Iron, Straight, 3 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Malleable Iron, Straight, 3 in. - 437-SLT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Malleable Iron, Straight, 3 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 437-SLT
    SKU: 25234273
    $127.53
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 437-SLT
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Metallic Liquidtight Conduit
    • Trade Size (Inches) 3 in.
    • Country of Origin CN - China
    Product Overview:
    Straight liquidtight connector for 3 inch liquidtight conduit. Connector is malleable iron.