Crouse Hinds (Eaton) GLS8 Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 3 in. - GLS8
+ / - Hover over image to Zoom
Other Views

    Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLS8
    SKU: 91033755
    $78.89
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Lug Capacity:8 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLS8
    • Type Grounding Bushing
    • Installation Set-Screw/Threadless
    • Lug Capacity 8 to 1/0 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 8 to 1/0 AWG conduit to 3 inch conduit. Set-screw bushing is insulated. Bushing is malleable iron with aluminum lug.