Bridgeport Fittings 1109 3 Inch Malleable Iron Chase Nipple | Graybar Store
Bridgeport Fittings - 3 Inch Malleable Iron Chase Nipple - 1109
+ / - Hover over image to Zoom
Other Views

    3 Inch Malleable Iron Chase Nipple

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1109
    SKU: 88031150
    $25.41
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1109
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Conduits; Enclosures
    • Trade Size (Inches) 3 in.
    • Country of Origin IN - India
    Product Overview:
    Malleable iron chase nipple is 3 inch.