Crouse Hinds (Eaton) EYS86 Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Male/Female, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Male/Female, 3 in. - EYS86
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Conduit Sealing Fitting, Iron Alloy, Vertical/Horizontal, Male/Female, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYS86
    SKU: 88072261
    $198.80
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Gender:Male/Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYS86
    • Gender Male/Female
    • Type Hazardous Location, Vertical/Horizontal
    • Materials Iron Alloy
    Product Overview:
    Seal for 3 inch conduit. Male/female conduit seal can be used vertically or horizontally. Conduit seal is iron alloy and explosion-proof.