Allen Tel AT55MR-D3 Management Cable Rings, Vertical, Double-Sided, 3 in. | Graybar Store
Allen Tel - Management Cable Rings, Vertical, Double-Sided, 3 in. - AT55MR-D3
+ / - Hover over image to Zoom
Other Views

    Management Cable Rings, Vertical, Double-Sided, 3 in.

    Manufacturer: Allen Tel
    Manufacturer #: AT55MR-D3
    SKU: 25683674
    $12.08
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55MR-D3
    • Application Vertical Cable Routing
    • Mounting Style Rack or Cabinet Mount
    • Type Vertical Cable Management Ring
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Black double-sided wire management rings are 3 inches high. Vertical metal rings mount to existing holes on racks or cabinets for vertical cable routing.