Chatsworth Products Inc. - CCS Cable Manager, Vertical, 3 in. Deep
+ / - Hover over image to Zoom
Other Views

CCS Cable Manager, Vertical, 3 in. Deep

Manufacturer: Chatsworth Products Inc.
     

The CCS combination cabling section offers the best of CPI's cabling sections, but with added design features.

  • Manufacturer Chatsworth Products Inc.
  • Mounting Style Vertical
  • Type 3 Inch Deep
  • Brand CCS
Select Filter Options Below ( 6 items found )
Mfg Part #
SKU
Width (Inches)
Color
Depth (Inches)
Height (Inches)
No. of Sides
Material
Rack Units
Price
30162-703
22024859
6
Black
12.24
84
$
545
.73
/
EA
22024859
Width (Inches)
6
Color
Black
Depth (Inches)
12.24
Height (Inches)
84
No. of Sides
Material
Rack Units
$
545
.73
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
30161-703
22024861
3.65
Black
12.24
84
$
490
.64
/
EA
22024861
Width (Inches)
3.65
Color
Black
Depth (Inches)
12.24
Height (Inches)
84
No. of Sides
Material
Rack Units
$
490
.64
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
30163-703
22024862
10
Black
12.24
84
$
629
.26
/
EA
22024862
Width (Inches)
10
Color
Black
Depth (Inches)
12.24
Height (Inches)
84
No. of Sides
Material
Rack Units
$
629
.26
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
30161-701
25023269
3.65 in
Black
12.24 in
6 ft
Double-Sided
25023269
$
478
.10
/
EA
25023269
Width (Inches)
3.65 in
Color
Black
Depth (Inches)
12.24 in
Height (Inches)
6 ft
No. of Sides
Double-Sided
Material
25023269
Rack Units
$
478
.10
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
30162-701
25160895
6 in
Black
12.24 in
6 ft
Double-Sided
25160895
1
$
633
.17
/
EA
25160895
Width (Inches)
6 in
Color
Black
Depth (Inches)
12.24 in
Height (Inches)
6 ft
No. of Sides
Double-Sided
Material
25160895
Rack Units
1
$
633
.17
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
30162-715
25049425
6 in
Black
12.24 in
8 ft
Double-Sided
25049425
$
750
.68
/
EA
25049425
Width (Inches)
6 in
Color
Black
Depth (Inches)
12.24 in
Height (Inches)
8 ft
No. of Sides
Double-Sided
Material
25049425
Rack Units
$
750
.68
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
22024859 SKU, 22024859 ANALYTICS...
Depth (Inches)
12.24
Height (Inches)
84
No. of Sides
Material
Rack Units
Price
$
545
.73
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
22024861 SKU, 22024861 ANALYTICS...
Depth (Inches)
12.24
Height (Inches)
84
No. of Sides
Material
Rack Units
Price
$
490
.64
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
22024862 SKU, 22024862 ANALYTICS...
Depth (Inches)
12.24
Height (Inches)
84
No. of Sides
Material
Rack Units
Price
$
629
.26
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25023269 SKU, 25023269 ANALYTICS...
Depth (Inches)
12.24 in
Height (Inches)
6 ft
No. of Sides
Double-Sided
Material
25023269
Rack Units
Price
$
478
.10
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25160895 SKU, 25160895 ANALYTICS...
Depth (Inches)
12.24 in
Height (Inches)
6 ft
No. of Sides
Double-Sided
Material
25160895
Rack Units
1
Price
$
633
.17
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
25049425 SKU, 25049425 ANALYTICS...
Depth (Inches)
12.24 in
Height (Inches)
8 ft
No. of Sides
Double-Sided
Material
25049425
Rack Units
Price
$
750
.68
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available