Chatsworth Mounting Plate, Rack-to-Runway, 3 in. Channel | Graybar Store
Chatsworth - Mounting Plate, Rack-to-Runway, 3 in. Channel
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Rack-to-Runway, 3 in. Channel

    Manufacturer: Chatsworth
         

    Channel rack-to-runway mounting plate secures cable runway to the top of standard rack and universal rack

    Channel rack-to-runway mounting plate mounts either parallel and perpendicular.
    See More >>
    • Manufacturer Chatsworth
    • Mounting Style Parallel; Perpendicular
    • Type Mounting Plate
    • For Use With Rack-to-Runway
    • Includes (4) 5/16 in Split Lock Washers; (4) 5/16- Hex Nuts; (4) 5/16-18 J-Bolts; Mounting Plate
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    Material
    Use With
    Size
    Mounting Type
    Width (Inches)
    Price
    10595-112
    92042543
    Grey
    9 to 12 Inch Runway
    $
    45
    .88
    /
    EA
    92042543
    Color
    Grey
    Material
    Use With
    9 to 12 Inch Runway
    Size
    Mounting Type
    Width (Inches)
    $
    45
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10595-712
    94058657
    Black
    9 to 12 Inch Runway
    $
    51
    .66
    /
    EA
    94058657
    Color
    Black
    Material
    Use With
    9 to 12 Inch Runway
    Size
    Mounting Type
    Width (Inches)
    $
    51
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10595-718
    96092090
    Black
    15 to 18 Inch Runway
    $
    48
    .11
    /
    EA
    96092090
    Color
    Black
    Material
    Use With
    15 to 18 Inch Runway
    Size
    Mounting Type
    Width (Inches)
    $
    48
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10595-E08
    25795465
    Glacier White
    Steel
    5 to 8 W in
    $
    47
    .35
    /
    EA
    25795465
    Color
    Glacier White
    Material
    Steel
    Use With
    Size
    5 to 8 W in
    Mounting Type
    Width (Inches)
    $
    47
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10595-E12
    25687259
    White
    Horizontal and Vertical Mount
    3 in.
    $
    50
    .48
    /
    EA
    25687259
    Color
    White
    Material
    Use With
    Size
    Mounting Type
    Horizontal and Vertical Mount
    Width (Inches)
    3 in.
    $
    50
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10595-708
    96080135
    Black
    Steel
    5 to 8 in Tray
    $
    44
    .13
    /
    EA
    96080135
    Color
    Black
    Material
    Steel
    Use With
    5 to 8 in Tray
    Size
    Mounting Type
    Width (Inches)
    $
    44
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10595-118
    95020215
    Grey
    Steel
    15 to 18 in Tray
    $
    48
    .11
    /
    EA
    95020215
    Color
    Grey
    Material
    Steel
    Use With
    15 to 18 in Tray
    Size
    Mounting Type
    Width (Inches)
    $
    48
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10595-704
    22105781
    Black
    Steel
    4 in Tray
    $
    42
    .39
    /
    EA
    22105781
    Color
    Black
    Material
    Steel
    Use With
    4 in Tray
    Size
    Mounting Type
    Width (Inches)
    $
    42
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92042543 SKU, 92042543 ANALYTICS...
    Use With
    9 to 12 Inch Runway
    Size
    Mounting Type
    Width (Inches)
    Price
    $
    45
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94058657 SKU, 94058657 ANALYTICS...
    Use With
    9 to 12 Inch Runway
    Size
    Mounting Type
    Width (Inches)
    Price
    $
    51
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96092090 SKU, 96092090 ANALYTICS...
    Use With
    15 to 18 Inch Runway
    Size
    Mounting Type
    Width (Inches)
    Price
    $
    48
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25795465 SKU, 25795465 ANALYTICS...
    Use With
    Size
    5 to 8 W in
    Mounting Type
    Width (Inches)
    Price
    $
    47
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25687259 SKU, 25687259 ANALYTICS...
    Use With
    Size
    Mounting Type
    Horizontal and Vertical Mount
    Width (Inches)
    3 in.
    Price
    $
    50
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96080135 SKU, 96080135 ANALYTICS...
    Use With
    5 to 8 in Tray
    Size
    Mounting Type
    Width (Inches)
    Price
    $
    44
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95020215 SKU, 95020215 ANALYTICS...
    Use With
    15 to 18 in Tray
    Size
    Mounting Type
    Width (Inches)
    Price
    $
    48
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22105781 SKU, 22105781 ANALYTICS...
    Use With
    4 in Tray
    Size
    Mounting Type
    Width (Inches)
    Price
    $
    42
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available