Thomas and Betts E954LXX 3 Inch Carlon® Slip Meter Riser Fitting | Graybar Store
Thomas and Betts - 3 Inch Carlon® Slip Meter Riser Fitting - E954LXX
+ / - Hover over image to Zoom
Other Views

    3 Inch Carlon® Slip Meter Riser Fitting

    Manufacturer: Thomas and Betts
    Manufacturer #: E954LXX
    SKU: 90073800
    $54.93
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E954LXX
    • Materials PVC
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 inch non-metallic slip meter riser, length-24 inch.