Thomas and Betts E941L Carlon® P&C® Special Coupling, PVC, Schedule 40/80 Conduit, Long Line, 3 in. | Graybar Store
Thomas and Betts - Carlon® P&C® Special Coupling, PVC, Schedule 40/80 Conduit, Long Line, 3 in. - E941L
+ / - Hover over image to Zoom
Other Views

    Carlon® P&C® Special Coupling, PVC, Schedule 40/80 Conduit, Long Line, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E941L
    SKU: 88054566
    $9.01
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E941L
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 inch schedule 40 non-metallic long line coupling.